Beli 1450 pelican di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Pelican Case 1450 without FoamDeskripsi:Sensitive equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the arctic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.atribut:
- Interior (LxWxD) (inch): 14.66x10.24x6.12 (37.2x26x15.5cm)
- Latch Material: ABS
- Padlock Hole Diameter (inch): 5/16 (8mm)
- Exterior (LxWxD) (inch): 16.44x13.00x6.82 (41.8x33x17.3cm)
- Intake Volume (ft³): 0.53 (0.015m³)
- Bottom Depth (inch): 4.37 (11.1cm)
- Buoyancy (lbs): 30.00 (13.6kg)
- Foam Material: 1.3lb Polyurethane
- Lid Depth (inch): 1.75 (4.4cm)
- Material: Body; Polypropylene
- Maximum Temperature (°F): 210 (99°C)
- Minimum Temperature (°F): -40 (-40°C)
- O-Ring Materials: Polymer
- Pins Material: Stainless Steel
- Purge Body Material: ABS
- Purge Vent Material: 3 Micron Hydrophobic Non-Woven
- Total Depth (inch): 6.12 (15.5cm)
- Weight Empty (lbs): 5.51 (2.5kg)
- Weight with Foam (lbs): 6.39 (2.9kg)
- Pelican Protector Case with Foam 1500Deskripsi:Pelican Protector Case with Foam. Sensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, Pelican cases have survived. Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware. - Watertight, crushproof, and dustproof. - Automatic Pressure Equalization Valve-balances interior pressure, keeps water out. - Easy open Double Throw latches. - Lifetime Guarantee of Excellence. - O-ring seal. - Open cell core with solid wall design-strong, light weight. - Pick N Pluck with convoluted lid foam. - Stainless steel hardware.atribut:
- Color: Black
- Latch: ABS
- O-Ring: Polymer
- Pins: Stainless Steel
- Purge Body: ABS
- Purgent Vent: 3micron Hydrophobic Non-Woven
- Dimensions (mm): 18.50x14.06x6.93inch
- Total Depth: 6.12inch
- Range Temperature: -40/210degree F
- Certifications: IP67/MIL/C-4150J/STANAG/4280/Def/Stan/81-41/ATA/300
- Material: Body; Polypropylene
- Bantex Map Ordner Plastik Ring Mekanik A4 (Binder)Deskripsi:Ordner / LAF Bantex PP terdiri dari 23 pilihan warna, dilengkapi dengan mekanik pengunci rado dan diperkuat dengan lapisan ganda pada bagian bawah ordner untuk menghindari goresan pada meja/kabinet. Pengunci rado membuat ordner tidak mudah roboh. Dilengkapi pula dengan label yang dapat diganti dan finger ring untuk mempermudah pengambilan ordner pada rak/kabinet.atribut:
- Capacity (cm): 7
- Pelican Protector Case with Foam 1450Deskripsi:Pelican Protector Case with Foam Sensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic oatribut:
- Color: Black
- Latch: ABS
- O-Ring: Polymer
- Pins: Stainless Steel
- Purge Body: ABS
- Certifications: IP67/MIL/C-4150J/STANAG/4280/Def/Stan/81-41
- Dimensions (inch): 16.44x13.00x6.82
- Material: Body; Polypropylene
- Purgent Vent: 3micron Hydrophobic Non-Woven
- Temperature Range (°F): -40/210
- Total Depth (inch): 6.12
- NANUK Case with Padded DividerDeskripsi:Like all NANUK cases, the small 905 was laboratory tested for impact resistance, water resistance and dust protection. It stood up to the tough tests and excelled in its category of protective cases. Its convenient size is perfect for those bulkier compact items.atribut:
- Material: Lightweight NK-7 resin
- Water Resistant (IP67): Yes
- Temperature Range: Min -20°F (-29°C ), Max 140°F (60°C)
- Pelican Protector Long Case with FoamDeskripsi:Pelican Protector CaseSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.- Personalized nameplate service available- Also available from Pelican: The 1740 Long Case- Four extra-deep base-to-lid locking cleats that ensure maximum stacking stability- Watertight, crushproof, and dustproof- 4-piece foam set- Lifetime Guarantee of Excellence- O-ring seal- Open cell core, polymer wall construction- Stainless steel hardware and padlock protectors- Two Integrated Automatic Pressure Equalization Valves- Two rugged double-wide handles- Wide-track polyurethane wheels with ball bearings and nylon hubsatribut:
- Color: Black
- Latch: ABS
- Pins: Stainless Steel
- Purge Body: ABS
- Purge Vent: 3micron Hydrophobic Non-Woven
- Material: Body; Polypropylene
- NANUK Waterproof Resin Shell Case without Insert FoamDeskripsi:Three soft grip handles make this wheeled case one of the most convenient on the market. The 935's polyurethane wheels withstand rough terrains while the one handed retractable handle offers unparalleled usability. No matter where you go you're guaranteed a smooth ride. For total equipment protection, look no further than the 935's waterproof resin shell and patented PowerClaw latches.atribut:
- Interior Dimensions (mm): 521x287x191
- Exterior Dimensions (mm): 559x356x229
- Material: Lightweight NK-7 resin
- Lid Depth (mm): 53
- Base Depth (mm): 137
- Water Resistant (IP67): Yes
- Temperature Range: Min -20°F (-29°C ), Max 140°F (60°C)
- Maximum Buoyancy (lbs): 58.0
- Pelican Protector Carry-on CaseDeskripsi:Pelican Protector Carry-on CaseSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.- Personalized nameplate service available- Maximum airline carry on size- Strong polyurethane wheels with stainless steel bearings- Watertight, crushproof, and dustproof- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out- Comfortable rubber over-molded top and side handles- Easy open Double Throw latches- Lifetime Guarantee of Excellence- O-ring seal- Open cell core with solid wall design - strong, light weight- Retractable extension handle- Stainless steel hardware and padlock protectors- Check with your airline for exact measurement requirements.atribut:
- Color: Black
- Latch: ABS
- O-Ring: Polymer
- Pins: Stainless Steel
- Purge Body: ABS
- Purge Vent: 3micron Hydrophobic Non-Woven
- Dimensions (mm): 22.00x13.81x9.00inch
- Certifications: IP67/STANAG/4280/Def/Stan/81-41
- Range Temperature: -40/210degree F
- Foam Layers: Layer/1 (Lid):/1.81inch-Convolute/Layer/2 (Base):/0.50inch-Pad/Layer/3 (Base):/2.63inch-Pick/N/Pluck/Layer/4 (Base):/2.63inch-Pick/N/Pluck
- Material: Body; Polypropylene
- Pelican Protector EMS CaseDeskripsi:Sensitive equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the arctic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.atribut:
- Material: Body; Polypropylene
- Maximum Temperature (°F): 210 (99°C)
- Minimum Temperature (°F): -40 (-40°C)
- O-Ring Materials: Polymer
- Padlock Hole Diameter (inch): 5/16 (8mm)
- Pins Material: Stainless Steel
- Purge Body Material: ABS
- Purge Vent Material: 3 Micron Hydrophobic Non-Woven
- Pelican Protector Case Tool ChestDeskripsi:Sensitive equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the arctic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.atribut:
- Color: Black
- Interior (LxWxD) (inch): 18.54x9.92x10.92 (47.1x25.2x27.7cm)
- Bottom Depth (inch): 6.01 (15.3cm)
- Buoyancy (lbs): 82.00 (37.2kg)
- Exterior (LxWxD) (inch): 20.85x12.73x12.75 (53x32.3x32.4cm)
- Foam Material: Polyurethane
- Intake Volume (ft³): 1.16 (0.033m³)
- Latch Material: EXL
- Lid Depth (inch): 4.91 (12.5cm)
- Material: Body; Polypropylene
- Maximum Temperature (°F): 210 (99°C)
- Minimum Temperature (°F): -40 (-40°C)
- O-Ring Materials: Polymer
- Padlock Hole Diameter (inch): 5/16 (8mm)
- Pins Material: Stainless Steel
- Purge Body Material: ABS
- Purge Vent Material: 3 Micron Hydrophobic Non-Woven
- Total Depth (inch): 10.92 (27.7cm)
- Weight Empty (lbs): 8.75 (4kg)
- Weight with Foam (lbs): 12.48 (5.7kg)
- NANUK Waterproof Resin Shell Case with Insert FoamDeskripsi:Three soft grip handles make this wheeled case one of the most convenient on the market. The 935's polyurethane wheels withstand rough terrains while the one handed retractable handle offers unparalleled usability. No matter where you go you're guaranteed a smooth ride. For total equipment protection, look no further than the 935's waterproof resin shell and patented PowerClaw latches.atribut:
- Interior Dimensions (mm): 521x287x191
- Exterior Dimensions (mm): 559x356x229
- Material: Lightweight NK-7 resin
- Lid Depth (mm): 53
- Base Depth (mm): 137
- Water Resistant (IP67): Yes
- Temperature Range: Min -20°F (-29°C ), Max 140°F (60°C)
- Maximum Buoyancy (lbs): 58.0
- Pelican Protector Case with Foam 1520Deskripsi:Pelican Protector Case with Foam. Sensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, Pelican cases have survived. Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware. - Watertight, crushproof, and dustproof. - Automatic Pressure Equalization Valve-balances interior pressure, keeps water out. - Easy open Double Throw latches. - Lifetime Guarantee of Excellence. - O-ring seal. - Open cell core with solid wall design-strong, light weight. - Pick N Pluck with convoluted lid foam. - Stainless steel hardware.atribut:
- Color: Black
- Latch: ABS
- O-Ring: Polymer
- Pins: Stainless Steel
- Purge Body: ABS
- Purgent Vent: 3micron Hydrophobic Non-Woven
- Dimensions (mm): 19.78x15.77x7.41inch
- Total Depth: 6.72inch
- Range Temperature: -40/210degree F
- Certifications: IP67/MIL/C-4150J/STANAG/4280/Def/Stan/81-41
- Material: Body; Polypropylene
- Pelican Small Protector CaseDeskripsi:Sensitive equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the arctic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.atribut:
- Interior (LxWxD) (inch): 9.17x7.00x6.12 (23.3x17.8x15.5cm)
- Exterior (LxWxD) (inch): 10.62x9.68x6.87 (27x24.6x17.4cm)
- Total Depth (inch): 6.11 (15.5cm)
- Intake Volume (ft³): 0.23 (0.007m³)
- Bottom Depth (inch): 4.93 (12.5cm)
- Buoyancy (lbs): 12.35 (5.6kg)
- Foam Material: 1.3lb Polyurethane
- Latch Material: ABS
- Lid Depth (inch): 1.18 (3cm)
- Material: Body; Polypropylene
- Maximum Temperature (°F): 210 (99°C)
- Minimum Temperature (°F): -40 (-40°C)
- O-Ring Materials: Polymer
- Pins Material: Stainless Steel
- Purge Body Material: ABS
- Purge Vent Material: 3 Micron Hydrophobic Non-Woven
- Weight Empty (lbs): 3.09 (1.4kg)
- Weight with Foam (lbs): 3.53 (1.6kg)
- Bantex Map Ordner Ring Mekanik Economic A5 (Binder)Deskripsi:Ordner karton Bantex bermotif marmer, terbuat dari satu lembar karton kokoh yang dapat di daur ulang. Dilengkapi dengan pengunci rado dan finger ring untuk memudahkan pengambilan ordner pada rak / cabinet. Tersedia ukuran Folio 7 dan 5 cm. Serta ukuran A5/Kwitansi dengan mekanik LAF.atribut:
- Size: A5
- Color: Black
- Capacity (cm): 7
- Type: Potrait
- Bantex Map Ordner PVC Ring Mekanik A4 (Binder)atribut:
- Kapasitas (cm): 7
- Type: Potrait
- Ukuran: A4
- Warna: Hitam
Daftar Harga 1450 pelican Terbaru March 2026
| Pelican Case 1450 without Foam | Rp3.799.900 |
| Pelican Protector Case with Foam 1500 | Rp4.999.900 |
| Bantex Map Ordner Plastik Ring Mekanik A4 (Binder) | Rp40.900 |
| Pelican Protector Case with Foam 1450 | Rp4.299.900 |
| NANUK Case with Padded Divider | Rp2.699.900 |
| Pelican Protector Long Case with Foam | Rp9.299.900 |
| NANUK Waterproof Resin Shell Case without Insert Foam | Rp4.199.900 |
| Pelican Protector Carry-on Case | Rp7.199.900 |
| Pelican Protector EMS Case | Rp9.299.900 |
| Pelican Protector Case Tool Chest | Rp9.299.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/h3P102267615-21.jpg)










/gzP101514611-8.jpg)
/i5P102267653-2.jpg)